missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Electronic Balance Calibration Weights

Constructed of special Troemner Alloy 8 stainless steel

Manufacturer:  Troemner™ 8034UCP

 View more versions of this product

Catalog No. 02-218-120


 

Description

Description

UltraClass Platinum Series Weights combine high precision with the advantage of two-piece construction, avoiding costly replacement issues associated with one-piece weights. Consistent, automated robotic measurement means that Troemner UltraClass Series weights are the most precise two-piece weights with tolerances that are equal to ANSI/ASTM E617 Class 000 (UltraClass Platinum), Class 00 (UltraClass Gold) and Class 0 (UltraClass).

Two-piece weights with adjusting cavities

  • Made from stainless steel chosen for its uniformity density, high resistance to wear and corrosion, and low magnetic properties
  • UltraClass™ weights are highly polished to a mirror-like finish
Precision-Machined Stainless-Steel in Three Styles
  • Masses from 30 to 500g: straight cylinders
  • 1 to 5kg: cylindrical with indentation near top for easy gripping
  • 5 to 30kg: sleek cylinders with recessed grip handles, flat on top, easily stacked on center
Protective Cases
  • Individual weights 10g through 5kg supplied in high-quality polycarbonate case
  • Soft absorbent cotton glove is included to protect weights during use
  • Optional cases available for grip-handle weights

Specifications

Specifications

Two-Piece Electronic Balance Calibration Weight
UltraClass Platinum
400g
400g
Polypropylene case
Statement of accuracy, ISO9001
Stainless Steel
7.95g/cm3 at 20°C
Straight cylinder
Each
Documents