Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Calibration Weight Sets with Traceable Certificate


For calibrating high-precision analytical balances with readability as low as 0.0001mg

Manufacturer: troemner llc  7229UCPT

 View more versions of this product

Catalog No. 02-214-490

  • / Each
 

Description & Specifications

Specifications

Product Type Medium metric analytical weight set
Certifications/Compliance Traceable certificate, ISO9001
Classification UltraClass Platinum
Material Stainless Steel
Weight (Metric) 1g to 50g
Mass 1 to 50g
Includes Cylindrical weight: 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Polycarbonate case
Quantity 8/Set