Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Calibration Weight Sets with NVLAP Certificate


For calibrating high-precision analytical balances with readability as low as 0.0001mg

Manufacturer: troemner llc  7237UCPW

 View more versions of this product

Catalog No. 02-214-515

  • / Each
 

Description & Specifications

Specifications

Product Type Medium metric analytical weight set
Certifications/Compliance NVLAP, ISO9001
Classification UltraClass Platinum
Material Stainless Steel
Weight (Metric) 5mg to 20g
Mass 20g-5mg
Includes Cylindrical weight: 20g, 10g, 5g, 2 x 2g, 1g, sheet weight: 500mg, 2 x 200mg, 100mg, 50mg, 2 x 20mg, 10mg, 5mg, Polycarbonate case
Quantity 15/Set