Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Calibration Weight Sets with NVLAP Certificate


For calibrating high-precision analytical balances with readability as low as 0.0001mg

Manufacturer: troemner llc  7231UCPW

 View more versions of this product

Catalog No. 02-214-497

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Includes Cylindrical weight: 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, sheet weight: 500mg, 2 x 200mg, 100mg, 50mg, 2 x 20mg, 10mg, Polycarbonate case
Classification UltraClass Platinum
Quantity 16/Set
Material Stainless Steel
Weight (Metric) 10mg to 50g
Mass 10mg to 50g
Product Type Medium metric analytical weight set
Certifications/Compliance NVLAP, ISO9001