Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Calibration Weight Sets with NVLAP Certificate


For calibrating high-precision analytical balances with readability as low as 0.0001mg

Manufacturer: troemner llc  7230UCPW

 View more versions of this product

Catalog No. 02-214-494

  • / Each
 

Description & Specifications

Specifications

Includes Cylindrical weight: 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, sheet weight: 500mg, 2 x 200mg, 100mg, Polycarbonate case
Material Stainless Steel
Weight (Metric) 100mg to 50g
Mass 50g-100mg
Product Type Medium metric analytical weight set
Classification UltraClass Platinum
Quantity 12/Set
Certifications/Compliance NVLAP, ISO9001