Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Calibration Weight Sets


For calibrating high-precision analytical balances with readability as low as 0.0001mg

Manufacturer: troemner llc  7219UCP

 View more versions of this product

Catalog No. 02-214-459

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Includes Stainless Steel cylindrical weight: 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Stainless Steel sheet weight: 500mg, 2 x 200mg, 100mg, 50mg, 2 x 20mg, 10mg, 5mg, Aluminium sheet weight: 2 x 2mg, 1mg, Polycarbonate case
Material Stainless Steel, Aluminum
Weight (Metric) 1mg to 500g
Certifications/Compliance Statement of accuracy, ISO9001
Quantity 24/Set
Product Type Medium metric analytical weight set
Classification UltraClass Platinum
Mass 1mg to 500g