missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ UltraClass Gold Individual Analytical Precision Weights with Traceable Certificate
For calibrating high-precision analytical balances with readability as low as .001mg
Manufacturer: Troemner™ 7022UCGT
Description
Certifications
With Traceable certificate.
Specifications
Metric analytical weight with handling knob | |
UltraClass Gold | |
5g | |
5g | |
Polycarbonate case |
Traceable certificate, ISO9001 | |
Stainless Steel | |
8.03g/cm3 at 20°C | |
Cylindrical with handling knob | |
Each |