Please login to your online account to display your discounted pricing

Troemner™ UltraClass Gold Individual Analytical Precision Weights with NVLAP Certificate


For calibrating high-precision analytical balances with readability as low as .001mg

Manufacturer: troemner llc  7018UCGW

 View more versions of this product

Catalog No. 02-214-222

  • / Each
 

Description & Specifications

Specifications

Weight (Metric) 50g
Product Type Metric analytical weight with handling knob
Certifications/Compliance NVLAP, ISO9001
Includes Polycarbonate case
Classification UltraClass Gold
Quantity Each
Material Alloy 8 Stainless Steel
Density 8.03g/cm3 at 20°C
Mass 50g
Shape Cylindrical with handling knob