Please login to your online account to display your discounted pricing

Troemner™ UltraClass Gold Electronic Balance Calibration Weights with Traceable Certificate


Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: troemner llc  8040UCGT

 View more versions of this product

Catalog No. 02-218-159

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance Traceable certificate, ISO9001
Material 316 Stainless Steel
Mass 160g
Shape Straight cylinder
Quantity Each
Product Type Two piece electronic balance calibration weight
Classification UltraClass Gold
Weight (Metric) 160g
Includes Polypropylene case
Density 7.95g/cm3 at 20°C