Please login to your online account to display your discounted pricing

Troemner™ UltraClass Gold Electronic Balance Calibration Weights with NVLAP Certificate


Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: troemner llc  8006UCGW

 View more versions of this product

Catalog No. 02-218-178

  • / Each
 

Description & Specifications

Specifications

Quantity Each
Product Type Electronic balance calibration weight with grip handle
Classification UltraClass Gold
Shape Cylindrical with recessed grip handle
Material 303 Stainless Steel
Density 7.85g/cm3 at 20°C
Weight (Metric) 20kg
Certifications/Compliance NVLAP, ISO9001
Includes Without case
Mass 20kg