Please login to your online account to display your discounted pricing

Troemner™ UltraClass Gold Electronic Balance Calibration Weights


Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: troemner llc  8042UCG

 View more versions of this product

Catalog No. 02-218-154

  • / Each
 

Description & Specifications

Specifications

Quantity Each
Weight (Metric) 150g
Includes Polypropylene case
Density 7.95g/cm3 at 20°C
Product Type Two piece electronic balance calibration weight
Mass 150g
Certifications/Compliance Statement of accuracy, ISO9001
Classification UltraClass Gold
Material 316 Stainless Steel
Shape Straight cylinder