Please login to your online account to display your discounted pricing

Troemner™ UltraClass Gold Electronic Balance Calibration Weights


Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: troemner llc  8000UCG

 View more versions of this product

Catalog No. 02-218-183

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance Statement of accuracy, ISO9001
Shape Cylindrical with recessed grip handle
Mass 30kg
Product Type Electronic balance calibration weight with grip handle
Includes Without case
Classification UltraClass Gold
Quantity Each
Material 303 Stainless Steel
Weight (Metric) 30kg
Density 7.85g/cm3 at 20°C