Please login to your online account to display your discounted pricing

Troemner™ UltraClass Gold Electronic Balance Calibration Weights


Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: troemner llc  8002UCG

 View more versions of this product

Catalog No. 02-218-180

  • / Each
 

Description & Specifications

Specifications

Material 303 Stainless Steel
Mass 25kg
Shape Cylindrical with recessed grip handle
Classification UltraClass Gold
Quantity Each
Product Type Electronic balance calibration weight with grip handle
Includes Without case
Weight (Metric) 25kg
Certifications/Compliance Statement of accuracy, ISO9001
Density 7.85g/cm3 at 20°C