Please login to your online account to display your discounted pricing

Troemner™ UltraClass Gold Electronic Balance Calibration Weights


Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: troemner llc  8034UCG

 View more versions of this product

Catalog No. 02-218-163

  • / Each
 

Description & Specifications

Specifications

Quantity Each
Classification UltraClass Gold
Includes Polypropylene case
Density 7.95g/cm3 at 20°C
Weight (Metric) 400g
Certifications/Compliance Statement of accuracy, ISO9001
Material 316 Stainless Steel
Mass 400g
Shape Straight cylinder
Product Type Two piece electronic balance calibration weight