Please login to your online account to display your discounted pricing

Troemner™ UltraClass Gold Calibration Weight Sets with Traceable Certificate


For calibrating high-precision analytical balances with readability as low as .001mg

Manufacturer: troemner llc  7223UCGT

 View more versions of this product

Catalog No. 02-214-316

  • / Each
 

Description & Specifications

Specifications

Includes Stainless Steel cylindrical weight: 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Stainless Steel sheet weight: 500mg, 2 x 200mg, 100mg, 50mg, 2 x 20mg, 10mg, 5mg, Aluminium sheet weight: 2 x 2mg, 1mg, Polycarbonate case
Classification UltraClass Gold
Mass 200g-1mg
Product Type Medium metric analytical weight set
Certifications/Compliance Traceable certificate, ISO9001
Quantity 22/Set
Material Stainless Steel, Aluminum
Weight (Metric) 1mg to 200g