Please login to your online account to display your discounted pricing

Troemner™ UltraClass Gold Calibration Weight Sets with Traceable Certificate


For calibrating high-precision analytical balances with readability as low as .001mg

Manufacturer: troemner llc  7234UCGT

 View more versions of this product

Catalog No. 02-214-349

  • / Each
 

Description & Specifications

Specifications

Product Type Medium metric analytical weight set
Certifications/Compliance Traceable certificate, ISO9001
Classification UltraClass Gold
Material Stainless Steel
Weight (Metric) 1g to 20g
Mass 20g-1g
Includes Cylindrical weight: 20g, 10g, 5g, 2 x 2g, 1g, Polycarbonate case
Quantity 6/Set