missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ UltraClass Gold Calibration Weight Sets with NVLAP Certificate
For calibrating high-precision analytical balances with readability as low as .001mg
Manufacturer: Troemner™ 7223UCGW
Description
Certifications
With NVLAP™ weight calibration certificate.
Specifications
Medium metric analytical weight set | |
UltraClass Gold | |
1mg to 200g | |
Stainless Steel cylindrical weight: 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Stainless Steel sheet weight: 500mg, 2 x 200mg, 100mg, 50mg, 2 x 20mg, 10mg, 5mg, Aluminium sheet weight: 2 x 2mg, 1mg, Polycarbonate case |
NVLAP, ISO9001 | |
Stainless Steel, Aluminum | |
200g-1mg | |
22/Set |