Please login to your online account to display your discounted pricing

Troemner Talboys™ Ultrajaws Heavy-Duty Clamps


Enables secure gripping and positioning with added strength and durability

Manufacturer: fisher scientific  916114

 View more versions of this product

Catalog No. 02-216-244

  • / Each
 

Description & Specifications

Specifications

Size (Metric) Grip 2.3cm
Product Type Heavy Duty Clamp
Size Small
Size (English) Grip 0.91 in.
For Use With (Application) Use in holding and securing Glassware with precision ground Glass joints
Length (English) Arm 4 in.
Length (Metric) Arm 10.16cm
Material Nickel, Zinc