Please login to your online account to display your discounted pricing

Troemner™ Talboys™ Tube Hosecocks


Flow control devices deliver accurate regulation or interruption of fluid flow.

Manufacturer: troemner llc  916062

 View more versions of this product

Catalog No. 02-300-207

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Accurate regulation
Includes Adjustment screw with oversized head
Material Nickel-plated zinc
Product Type Regular Pinchcock
Size (English) Grip 0.67 in.
Size (Metric) Grip 17mm
Height (English) 62mm