Please login to your online account to display your discounted pricing

Troemner™ Talboys™ Tube Hosecocks


Flow control devices deliver accurate regulation or interruption of fluid flow.

Manufacturer: troemner llc  916064

 View more versions of this product

Catalog No. 02-300-208

  • / Each
 

Description & Specifications

Specifications

Product Type Hosecock Extension Clamp
Size (English) Grip 0.67 in.
Size (Metric) Grip 17mm
Height (English) 44mm
For Use With (Application) Accurate regulation
Includes Adjustment screw with oversized head
Length (English) Arm 5.71 in.
Length (Metric) Arm 145mm
Material Nickel-plated zinc