Please login to your online account to display your discounted pricing

Troemner Talboys™ Support Plates


Holds hotplates, stirrers, beakers, mantles and other apparatus on lab frames and ring stands

Manufacturer: troemner llc  916299

 View more versions of this product

Catalog No. 02-216-329

  • / Each
 

Description & Specifications

Specifications

Product Type Support Plate
Material Aluminum, Rubber
For Use With (Application) Designed to hold hotplates/stirrers and other apparatus to lab frames or ring stands
Shape Square
Length (English) Rod 1.9 in.
Packaging Quantity Each
Length (Metric) Rod 4.8cm