missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Troemner™ Talboys™ Labjaws™ Stainless Steel Double Buret Clamp

Stainless steel electro-polished finish clamp holds any size buret from micro to 100mL capacity

Manufacturer:  Troemner™ 916367

 View more versions of this product

Catalog No. 02-217-129



Description

Description

  • Holds any size buret from micro to 100mL
  • Simply compress scissor-like mechanism, insert buret and gently release to grip
  • Numbers and graduation on buret remain easy to read
  • For height adjustments, recompress mechanism and slide buret up or down and gently release
  • Clamp unit attaches to optional standard support rod with built-in reinforced hook connector
  • Adjusting nut faces forward for easy use
  • Stainless steel support rod attaches to optional porcelain base
  • Support rod: 0.51 dia. x 22.76 in.L (13 x 578mm)
  • Porcelain base: 7L x 13W x 1 in.H (178 x 330 x 25mm)

Specifications

Specifications

Double Buret Clamp
Stainless Steel
Each
Documents