Please login to your online account to display your discounted pricing

Troemner™ Talboys™ Labjaws™ Multi-Purpose Extension Clamps


Manufacturer: fisher scientific  916363

 View more versions of this product

Catalog No. 02-217-125

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Designed to securely hold every type of laboratory Glassware and apparatus
Product Type Two Prong Dual Adjust Clamp
Length (Metric) Arm 12.7cm
Size (Metric) Grip 9.49cm
Material Stainless Steel
Length (English) Arm 5 in.
Size Large
Size (English) Grip 3.74 in.