Please login to your online account to display your discounted pricing

Troemner™ Talboys™ Labjaws™ Multi-Purpose Column Clamps


Manufacturer: troemner llc  916189

 View more versions of this product

Catalog No. 02-216-301

  • / Each
 

Description & Specifications

Specifications

Length (English) 12.4 in.
Length (English) Arm 8.31 in.
Length (Metric) 31.49cm
Length (Metric) Arm 21.1cm
Material Stainless Steel
Product Type Chain Clamp
Size Medium
Size (English) Grip 4.49 in.
Size (Metric) Grip 11.4cm