Please login to your online account to display your discounted pricing

Troemner™ Talboys™ Labjaws™ Lab-Frame Kits and Rods


Available in aluminum, fiberglass and stainless-steel and are corrosion resistant

Manufacturer: troemner llc  916159

 View more versions of this product

Catalog No. 02-216-280

  • / Each
 

Description & Specifications

Specifications

Product Type Lab Frame Rod
Diameter (Metric) Inside 1.3cm
For Use With (Equipment) Troemner Talboys
Length (English) 60 in.
Material Fiberglass
Diameter (English) Inside 0.51 in.
Length (Metric) 152.4cm
Size 60 in. (152.4cm)