Please login to your online account to display your discounted pricing

Troemner™ Talboys™ Labjaws™ Lab-Frame Kits and Rods


Available in aluminum, fiberglass and stainless-steel and are corrosion resistant

Manufacturer: troemner llc  916152

 View more versions of this product

Catalog No. 02-216-273

  • / Each
 

Description & Specifications

Specifications

Product Type Lab Frame Rod
Diameter (English) Inside 0.51 in.
Diameter (Metric) Inside 1.3cm
For Use With (Equipment) Troemner Talboys
Length (English) 2 in.
Length (Metric) 5.1cm
Material Fiberglass
Size 2.0 in. (5.1cm)