missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Talboys™ Labjaws™ Lab-Frame Fume Hood Kits

Specifically designed to fit within laboratory fume hoods

Supplier:  Troemner™ 30392330

 View more versions of this product

Catalog No. 02-216-316



Description

Description

  • Consists of stainless-steel rods, rod end connectors, and lab-frame feet and silicon coated aluminum frame connectors

Fume Hood Kit, 4 ft.

  • Frame: 36 x 38 in. (91.4 x 96.5cm)
  • Base: 12 in. (30.5cm) wide
Components
  • Eight 2 in. (51mm) rods
  • Two 12 in. (305mm) rods
  • Two 18 in. (457mm) rods
  • Four 36 in. (914mm) rods
  • Four 38 in. (965mm) rods
  • 30 frame connectors
  • Four rod end connectors
  • Four lab-frame feet
Fume Hood Kit, 5 ft.
  • Frame: 36 x 50 in. (91.4 x 127cm)
  • Base: 12 in. (30.5cm) wide
Components
  • Eight 2 in. (51mm) rods
  • Two 12 in. (305mm) rods
  • Two 18 in. (457mm) rods
  • Five 36 in. (914mm) rods
  • Four 50 in. (1270mm) rods
  • 34 frame connectors
  • Four rod end connectors
  • Four lab-frame feet
  • Fume Hood Kit, 6 ft.
    • Frame: 36 x 62 in. (91.4 x 157.5cm)
    • Base: 12 in. (30.5cm) wide
    Components
    • Eight 2 in. (51mm) rods
    • Two 12 in. (305mm) rods
    • Two 18 in. (457mm) rods
    • Six 36 in. (914mm) rods
    • Four 62 in. (1575mm) rods
    • 38 frame connectors
    • Four rod end connectors
    • Four lab-frame feet
    Fume Hood Kit, 8 ft.
    • Frame: 36 x 86 in. (91.4 x 218cm)
    • Base: 12 in. (30.5cm wide
    Components
    • Ten 2 in. (51mm) rods
    • Three 12 in. (305mm) rods
    • Two 18 in. (457mm) rods
    • Eight 36 in. (914mm) rods
    • Four 86 in. (2184mm) rods
    • 45 frame connectors
    • Four rod end connectors
    • Six lab-frame feet

Specifications

Specifications

Laboratory Fume Hood
5 ft. (1.52 m)
SDS
Documents

Documents

Promotions

Promotions