missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Talboys™ Labjaws™ Gas Cylinder Stands

Available in PVC coated, cast aluminum, or cast iron constructions

Manufacturer:  Troemner™ 30400019

 View more versions of this product

Catalog No. 11-929-4



Description

Description

Model 701

  • PVC coated
  • Flat bottom support prevents cylinder shift
  • Lower support bar
  • With adjustable nylon strap of size 1W × 54 in.L (2.5 × 137.2cm)
  • Nickel-plated nonslip spring catch and buckle for quick adjustment keep cylinder secure against upper support bar
  • Fits cylinders of diameter 7 to 10 in. (17.8 to 25.4cm)
  • L × W × H: 17.25 × 17.25 × 10.75 in. (43.8 × 43.8 × 27.3cm)
Model 703
  • Cast aluminum stand with open hinges
  • Four thumb screws tightly grip cylinders from 8 to 9 in. (20.3 to 22.9cm)
  • Dia. × H: 18.25 × 6 in. (46.4 × 15.2cm)
Model 704
  • Cast aluminum stand with adjustable “L” brackets
  • Hinges open for installation without disturbance or lifting    
  • Fits cylinders of diameter 6 to 9.25 in. (15.2 to 23.5cm)
  • Dia. × H: 18.5 × 7.5 in. (46.9 × 19.1cm)
Model 713
  • Portable, cast iron stand provides convenience and durability
  • Two interlocking halves can be installed without lifting the tank
  • Built-in wheels add increased mobility
  • Three thumb screws secure cylinders from 7 to 9.25 in. (17.8 to 23.5cm)
  • Dia. × H: 15.5 × 3 in. (39.4 × 7.6cm)

Specifications

Specifications

Fits cylinders of diameter 15.2 to 23.5cm
Cast Aluminum
Stand
SDS
Documents
Product Certifications
Promotions

Promotions