Please login to your online account to display your discounted pricing

Troemner™ Talboys™ Labjaws™ Double Buret Clamp with Stand

Securely grips burets from micro to 100mL capacities

$178.62 - $704.85

Specifications

For Use With (Equipment) Labjaws
View More Specs
Products
Catalog Number Mfr. No. Material Product Type Price Quantity    

02-300-213

 
troemner llc
916071
Nickel, Zinc Double Buret Clamp Each for $178.62

02-216-298

 
troemner llc
916186
Nickel, Zinc, Aluminum, Porcelain Support Stand Each for $492.66

02-216-299

 
troemner llc
916187
Nickel, Zinc, Aluminum, Porcelain Double Buret Clamp and Stand Each for $704.85
Description & Specifications

Specifications

For Use With (Equipment) Labjaws

  • Double buret clamp grasps burets from micro to 100mL capacities
  • Simple construction allows users to compress scissor-like mechanism, insert buret and gently release to grip
  • For height adjustments, recompress mechanism and slide buret up or down and gently release
  • Clamp unit attaches to standard support rod with built-in reinforced hook connector
  • Adjusting nut faces forward for easy height adjustment
  • Support stand comes with white porcelain base and a 0.51 x 22.76 in. (13 x 578mm) aluminum rod
  • Porcelain base measures 7 x 13 x 1 in. (17.8 x 33 x 2.5cm)
  • Parts are available individually or as a package

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.