missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Talboys™ Basic Stirrers

Rugged, compact unit stirs up to 1000mL of liquid

$341.19 - $346.71

Specifications

Ambient Temperature Range (Metric) 400°C
Capacity 33.81 oz., 1000mL
Certifications/Compliance UL, cUL, CE
Diameter (English) Tray 4.5 in.
Diameter (Metric) Tray 11.4cm
View More Specs

Includes: 72 in. (183cm) 3-wire cord and plug

Products 2
Catalog Number Mfr. No. Model Price Quantity  
Catalog Number Mfr. No. Model Price Quantity  
02-214-143 View Documents Troemner™
953200
Basic Mini Stirrer Each for $346.71
02-214-147 View Documents Troemner™
953207*
Basic Mini Auto-Stirrer Each for $341.19
Description

Description

  • Durable, 4.5 in. (11.4cm) diameter cast aluminum top plate
  • Compact design saves bench space
  • Built-in support rod holder with locking knob accepts optional support rod and clamp kit
  • Units can be run in environments from 4° to 40°C (39° to 104°F)
  • Ideal for educational labs

Stirrer

  • 100 to 1200rpm stirring range
  • Powerful motor and magnet deliver reliable and consistent stirring
  • Basic speed control knob with 1 to 10 dial markings
  • Includes 1.5 in. (3.8cm) PTFE-coated stir bar
  • Basic Mini Auto-Stirrer features a micro-switch that is activated by the minimum weight of ~50g (1.75 oz.) and will cease when mixing vessel is removed

Academia, Chemistry 101

Compliance

UL, cUL, CE marked

Warranty

2 year limited warranty on parts and labor

Specifications

Specifications

400°C
UL, cUL, CE
11.4cm
6.5 x 5.75 x 4.75 in. (16.5 x 14.6 x 12.1cm)
120V 50/60Hz
Aluminum
4.5 lb.
Powerful motor and Magnet deliver reliable and consistent stirring
11.4cm
33.81 oz., 1000mL
4.5 in.
0.5A
100 to 1200rpm
72 in. 3-wire cord and plug, PTFE coated spin bar
100 to 1200rpm
2kg
4.5 in.
2 Years