Please login to your online account to display your discounted pricing

Troemner™ Talboys™ Basic Hotplates

Rugged, compact unit heats up to 1000mL of liquid

$277.44 - $474.13

Specifications

Ambient Temperature Range (Metric) Up to 400°C
Capacity 33.81 oz., 1000mL
Certifications/Compliance UL, cUL, CE
Diameter (English) Tray 4.5 in.
Diameter (Metric) Tray 11.4cm
View More Specs
Includes:  72 in. (183cm) 3-wire cord and plug
Products
Catalog Number Mfr. No. Model Price Quantity    

02-214-144

 
fisher scientific
953201
Basic Mini Hotplate Each for $474.13

02-214-146

 
troemner llc
953203
Basic Mini Fixed Temperature Hotplate Each for $277.44
Description & Specifications

Specifications

Ambient Temperature Range (Metric) Up to 400°C
Capacity 33.81 oz., 1000mL
Certifications/Compliance UL, cUL, CE
Diameter (English) Tray 4.5 in.
Diameter (Metric) Tray 11.4cm
Amperage 6A
Dimensions (L x W x H) 6.5 x 5.75 x 4.75 in. (16.5 x 14.6 x 12.1cm)
Speed 100 to 1200rpm
Electrical Requirements 120V 50/60Hz
Includes 72 in. 3-wire cord and plug, PTFE coated spin bar
Material Aluminum
Range 100 to 1200rpm
Shipping Weight (English) 4.5 lb.
Shipping Weight (Metric) 2kg
Sole Features Powerful motor and Magnet deliver reliable and consistent stirring
Surface Area (English) 4.5 in.
Surface Area (Metric) 11.4cm
Warranty 2 Years

  • Durable, 4.5 in. (11.4cm) diameter cast aluminum top plate
  • Compact design saves bench space
  • Built-in support rod holder with locking knob accepts optional support rod and clamp kit
  • Units can be run in environments from 4° to 40°C (39° to 104°F)
  • Ideal for educational labs

Hotplate

  • Heats up to 400°C (752°F)
  • Powerful heater reaches maximum temperature in only minutes
  • Boils 300mL of water in 12 minutes
  • Bimetallic thermostat offers reliable temperature control
  • Basic Mini Fixed Temperature Hotplate features an illuminated rocker switch to activate the preset fixed temperature of 400°C

Academia, Chemistry 101

UL, cUL, CE marked

2 year limited warranty on parts and labor