Please login to your online account to display your discounted pricing

Troemner™ Stainless Steel Electronic Balance Calibration Weights, UltraClass with Statement of Accuracy


Precision-crafted of stainless steel, with a highly polished finish

Manufacturer: troemner llc  8034

 View more versions of this product

Catalog No. 02-214-6K

  • / Each
 

Description & Specifications

Specifications

Quantity Each
Material 316 Stainless Steel
Product Type Two piece electronic balance calibration weight
Classification UltraClass
Includes Polypropylene case
Shape Straight cylinder
Certifications/Compliance Statement of accuracy, ISO9001
Weight (Metric) 400g
Density 7.95g/cm3 at 20°C
Mass 400g
Packaging Quantity 1
Accessories

Accessories for Catalog Number: 022146K

Item Mfr. No. Item Description Price Per Unit Quantity  
296352992A
Fisherbrand™ Cotton Inspection Gloves
superior glove works ltd
LL40
Ideal for general inspection work or as liners for unlined liquidproof gloves Dozen of 12 Each for $2.99
Case of 100 Dozen for $267.00