missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Stainless Steel Electronic Balance Calibration Weights, UltraClass with Statement of Accuracy

Precision-crafted of stainless steel, with a highly polished finish

Manufacturer:  Troemner™ 8044

 View more versions of this product

Catalog No. 02-214-6P



Description

Description

UltraClass weights are available with weight tolerances 50% greater than ANSI/ASTM E617 Class 1 tolerances. They combine high precision with the advantage of two-piece construction (1g and larger), avoiding costly replacement issues associated with one-piece weights.

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove

†The Statement of Accuracy does not provide Traceability and is not suitable for quality or regulatory requirements.

Order Info

  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
  • Standard weights are supplied with a Statement of Accuracy

Specifications

Specifications

Two-Piece Electronic Balance Calibration Weight
UltraClass
100g
100g
Polypropylene case
1
Statement of accuracy, ISO9001
Stainless Steel
7.95g/cm3 at 20°C
Straight cylinder
Each
Documents
Accessories