missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Stainless Steel Electronic Balance Calibration Weights, UltraClass
Precision-crafted of stainless steel, with a highly polished finish
Manufacturer: Troemner™ TRM8040
Description
UltraClass weights are available with weight tolerances 50% greater than ANSI/ASTM E617 Class 1 tolerances. They combine high precision with the advantage of two-piece construction (1g and larger), avoiding costly replacement issues associated with one-piece weights.
- Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
- Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
Order Info
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
- Standard weights are supplied with a Statement of Accuracy
Specifications
Two-Piece Electronic Balance Calibration Weight | |
UltraClass | |
160 g | |
160 g | |
Polypropylene case | |
1 |
Statement of accuracy, ISO9001 | |
Stainless Steel | |
7.95g/cm3 at 20°C | |
Straight Cylinder | |
Each |