Please login to your online account to display your discounted pricing

Troemner™ Stainless Steel Electronic Balance Calibration Weights Sets


100g to 1kg

Manufacturer: troemner llc  8170T

 View more versions of this product

Catalog No. 02-216-023

  • / Each
 

Description & Specifications

Specifications

Product Type Electronic balance calibration weight set
Certifications/Compliance Traceable certificate, ISO9001
Includes Cylindrical weight: 1kg, 500g, 300g, 200g, 100g, Plastic case, white Cotton glove
Classification Class 1
Quantity 5/Set
Packaging Quantity Multiple
Material 316 Stainless Steel
Weight (Metric) 100g to 1kg
Density 7.95g/cm3 at 20°C
Mass 100g to 1kg