Please login to your online account to display your discounted pricing

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 4 with Statement of Accuracy


Precision-crafted of stainless steel, with a highly polished finish

Manufacturer: fisher scientific  8428F

 View more versions of this product

Catalog No. 02-215-65M

  • / Each
 

Description & Specifications

Specifications

Includes Polypropylene case
Weight (Metric) 1kg
Product Type Two piece electronic balance calibration weight
Mass 1kg
Classification ASTM Class 4
Shape Cylindrical with groove
Quantity Each
Packaging Quantity 1
Certifications/Compliance Statement of accuracy, ISO9001
Density 7.95g/cm3 at 20°C
Material 316 Stainless Steel