Please login to your online account to display your discounted pricing

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 4 with Statement of Accuracy


Precision-crafted of stainless steel, with a highly polished finish

Manufacturer: fisher scientific  8454F

 View more versions of this product

Catalog No. 02-215-65A

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance Statement of accuracy, ISO9001
Includes Polypropylene case
Classification ASTM Class 4
Quantity Each
Packaging Quantity 1
Material 316 Stainless Steel
Mass 30g
Shape Straight cylinder
Product Type Two piece electronic balance calibration weight
Weight (Metric) 30g
Density 7.95g/cm3 at 20°C
Accessories

Accessories for Catalog Number: 0221565A

Item Mfr. No. Item Description Price Per Unit Quantity