Please login to your online account to display your discounted pricing

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 4 with Statement of Accuracy


Precision-crafted of stainless steel, with a highly polished finish

Manufacturer: fisher scientific  8406F

 View more versions of this product

Catalog No. 02-215-57C

  • / Each
 

Description & Specifications

Specifications

Shape Cylindrical with recessed grip handle
Product Type Two piece electronic balance calibration weight
Weight (Metric) 20kg
Mass 20kg
Classification ASTM Class 4
Quantity Each
Packaging Quantity 1
Material 303 Stainless Steel
Includes Without case
Density 7.85g/cm3 at 20°C
Certifications/Compliance Statement of accuracy, ISO9001
Accessories

Accessories for Catalog Number: 0221557C

Item Mfr. No. Item Description Price Per Unit Quantity  
296352992A
Fisherbrand™ Cotton Inspection Gloves
superior glove works ltd
LL40
Ideal for general inspection work or as liners for unlined liquidproof gloves Dozen of 12 Each for $2.99
Case of 100 Dozen for $267.00