Please login to your online account to display your discounted pricing

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 4 with Statement of Accuracy


Precision-crafted of stainless steel, with a highly polished finish

Manufacturer: fisher scientific  8414F

 View more versions of this product

Catalog No. 02-215-57A

  • / Each
 

Description & Specifications

Specifications

Includes Polypropylene case
Product Type Two piece electronic balance calibration weight
Certifications/Compliance Statement of accuracy, ISO9001
Classification ASTM Class 4
Quantity Each
Packaging Quantity 1
Material 303 Stainless Steel
Weight (Metric) 5kg
Density 7.85g/cm3 at 20°C
Mass 5kg
Shape Cylindrical with recessed grip handle
Accessories

Accessories for Catalog Number: 0221557A

Item Mfr. No. Item Description Price Per Unit Quantity