missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 3
Precision-crafted of stainless steel, with a highly polished finish
$223.91 - $1,747.59
Specifications
Classification | ASTM Class 3 |
---|---|
Material | Stainless Steel |
Quantity | Each |
Packaging Quantity | 1 |
Catalog Number | Mfr. No. | Material | Mass | Shape | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Mass | Shape | Price | Quantity | |||
02-215-41
|
N/A | Stainless Steel | 30 g | Straight Cylinder |
N/A
|
|
|||
02-215-47
|
Troemner™
80861424 |
Stainless Steel | 100 g | Straight Cylinder |
N/A
|
|
|||
02-215-53
|
Troemner™
80861415 |
Stainless Steel | 200 g | Straight Cylinder |
N/A
|
|
|||
02-215-55
|
Troemner™
80861412 |
Stainless Steel | 300 g | Straight Cylinder |
N/A
|
|
|||
02-215-59
|
Troemner™
80861396 |
Stainless Steel | 500 g | Straight Cylinder |
N/A
|
|
|||
02-215-61
|
Troemner™
80861390 |
Stainless Steel | 1 kg | Cylindrical with Groove |
N/A
|
|
|||
02-215-63
|
Troemner™
80861384 |
Stainless Steel | 2 kg | Cylindrical with Groove |
N/A
|
|
|||
02-215-65
|
Troemner™
80861367 |
Stainless Steel | 5 kg | Cylindrical with Groove |
N/A
|
|
|||
02216511
|
Troemner™
80861409 |
Stainless Steel | 400 g | Straight Cylinder |
N/A
|
|
|||
02216512
|
Troemner™
80861418 |
Stainless Steel | 160 g | Straight Cylinder |
N/A
|
|
|||
02216513
|
Troemner™
80861421 |
Stainless Steel | 150 g | Straight Cylinder |
N/A
|
|
|||
02216515
|
Troemner™
80861439 |
Stainless Steel | 40 g | Straight Cylinder |
N/A
|
|
|||
02216514
|
Troemner™
80861436 |
Stainless Steel | 50 g | Straight Cylinder |
N/A
|
|
|||
Description
All electronic balance weights are manufactured with adjusting cavities.
- Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
- Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
† The Statement of Accuracy does not provide Traceability and is not suitable for quality or regulatory requirements.
Specifications
ASTM Class 3 | |
Stainless Steel | |
Each | |
1 |