Please login to your online account to display your discounted pricing

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 2 with Statement of Accuracy


Precision-crafted of stainless steel, with a highly polished finish

Manufacturer: troemner llc  8214*

 View more versions of this product

Catalog No. 02-215-66

  • / Each
 

Description & Specifications

Specifications

Classification ASTM Class 2
Material 303 Stainless Steel
Product Type Electronic balance calibration weight with grip handle
Weight (Metric) 5kg
Density 7.85g/cm3 at 20°C
Certifications/Compliance Statement of accuracy, ISO9001
Quantity Each
Mass 5kg
Shape Cylindrical with recessed grip
Includes Polypropylene case
Packaging Quantity 1