Please login to your online account to display your discounted pricing

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 2 with Statement of Accuracy


Precision-crafted of stainless steel, with a highly polished finish

Manufacturer: troemner llc  8232

 View more versions of this product

Catalog No. 02-215-58

  • / Each
 

Description & Specifications

Specifications

Includes Polypropylene case
Product Type Two piece electronic balance calibration weight
Certifications/Compliance Statement of accuracy, ISO9001
Classification ASTM Class 2
Quantity Each
Packaging Quantity 1
Material 316 Stainless Steel
Shape Straight cylinder
Weight (Metric) 500g
Density 7.95g/cm3 at 20°C
Mass 500g