Please login to your online account to display your discounted pricing

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 1 with Statement of Accuracy


Precision-crafted of stainless steel, with a highly polished finish

Manufacturer: fisher scientific  8114F

 View more versions of this product

Catalog No. 02-215-7A

  • / Each
 

Description & Specifications

Specifications

Product Type Electronic balance calibration weight with grip handle
Certifications/Compliance Statement of accuracy, ISO9001
Includes Polypropylene case
Classification ASTM Class 1
Quantity Each
Packaging Quantity 1
Material 303 Stainless Steel
Weight (Metric) 5kg
Density 7.85g/cm3 at 20°C
Mass 5kg
Shape Cylindrical with recessed grip
Accessories

Accessories for Catalog Number: 022157A

Item Mfr. No. Item Description Price Per Unit Quantity