missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 1 with NVLAP Certificate

Precision-crafted of stainless steel, with a highly polished finish

Manufacturer:  Troemner™ 8124W

 View more versions of this product

Catalog No. 0221517NC


 

Description

Description

All electronic balance weights are manufactured with adjusting cavities

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
  • With NVLAP Certificate

Specifications

Specifications

Two-Piece Electronic Balance Calibration Weight
ASTM Class 1
2kg
2kg
Polypropylene case
1
NVLAP, ISO9001
Stainless Steel
7.85g/cm3 at 20°C
Cylinder with Groove
Each
Documents