missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Slotted Stainless Steel Weight Sets

Designed to stack on weight hanger.

Manufacturer:  Troemner™ 53503S

 View more versions of this product

Catalog No. S40256A



Includes: Weight rack with carrying handle to stack and hang slotted weights

Description

Description

  • Adjusted to tolerance specified by ANSI™/ASTM™ Class 7

  • Weights 500g through 10g are 7.85 g/cm3 at 20°C
  • Weights 5g through 1g are 2.7 g/cm3 at 20
  • Weights 500g through 10g are 303 Stainless Steel
  • Weights 5g through 1g are 3003-H14 Aluminum°C

Order Info

Weight hanger available separately (Cat. No. S97603A).

Specifications

Specifications

Metric slotted weight set
Stainless Steel
500g, (2) 200g, 100g, 50g, (2) 20g, 10g
8/Set
ANSI/ASTM Class 7
1.1kg
Weight rack with carrying handle and Statement of Accuracy
Documents