Please login to your online account to display your discounted pricing

Troemner Slotted Stainless-Steel Individual Weights


Designed to stack on weight hanger.

Manufacturer: fisher science education  53005S

 View more versions of this product

Catalog No. S40384A

  • / Each
 

Description & Specifications

Specifications

Product Type Metric slotted weight
Tolerance 13mg
Diameter (English) Outside 1.62 in.
Diameter (Metric) Outside 4.11cm
Classification ANSI/ASTM Class 7
Quantity Each
Material 3003-H14 Aluminum
Weight (Metric) 5g
Density 2.7g/cm3 at 20°C
Mass 5g