missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Labjaws™ Support Stand with Rod

Stainless Steel Support Stand

Manufacturer:  Troemner™ 11023

 View more versions of this product

Catalog No. 02-216-339



Description

Description

  • Made entirely of 303 stainless steel
  • Durable base can accommodate vessels up to 18 in. (45.7cm) in diameter within the U
  • Base area is 17.75 in. (45.1cm) across and 10.5 in. (26.7cm) deep overall
  • The stainless steel support rod is 5/8 in. (15.9mm) in diameter and is screwed into the support base
  • Two additional threaded holes in the base legs accommodate rods, enabling the stand to support two mixers

The U shape of the base should be turned from the mixing apparatus when the two outside rods are in use. This balances the weight, preventing the base from tipping.

Specifications

Specifications

Support Stand
16mm
23 in.
10.5 in.
0.63 in.
Designed to hold up to three rods, a center rod and one rod per leg
58.42cm
Documents