Please login to your online account to display your discounted pricing

Troemner™ Labjaws™ Support Stand with Rod


Manufacturer: troemner llc  11048

 View more versions of this product

Catalog No. 02-216-343

  • / Each
 

Description & Specifications

Specifications

Product Type Support Stand
Diameter (English) Rod 0.63 in.
Diameter (Metric) Rod 16mm
For Use With (Application) Designed to hold up to three rods, a center rod and one rod per leg
Length (English) Rod 48 in.
Length (Metric) Rod 121.9cm
Width (English) Base 10.5 in.