Please login to your online account to display your discounted pricing

Troemner™ Labjaws™ Stainless Steel Replacement Support Rods


Manufacturer: troemner llc  110A60

 View more versions of this product

Catalog No. 02-216-351

  • / Each
 

Description & Specifications

Specifications

Product Type Replacement Support Rod
Diameter (English) Rod 0.63 in.
Material Stainless Steel
For Use With (Application) Labjaws standard and heavy duty support stands
Diameter (Metric) Rod 1.6cm
Length (English) Rod 60 in.
Packaging Quantity Each
Length (Metric) Rod 152.4cm