Please login to your online account to display your discounted pricing

Troemner™ Inoculating Turntable


Manufacturer: troemner llc  982007

 View more versions of this product

Catalog No. 02-216-372

  • / Each
 

Description & Specifications

Specifications

Material Stainless Steel
Type Inoculating Turntable
Diameter (Metric) Inside 11.4cm
Includes Tripod base and center disk covered with non-skid rubber lining
For Use With (Equipment) 100mm dia. petri dishes
Diameter (English) Inside 4.49 in.
Size Small

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.